5-1/4 in. K-Type Pipe Clamp
5-1/4 in. K-Type Pipe Clamp
Frequently Purchased Together
Product Details
Product Details
- Measures temperature from -4 to 212-degrees F (-20 - 100-degrees C)
- Clamps around pipes from 1/4 to 1-3/8-Inch diameter (up to 3.5 cm)
- Flexible lead with length of 40-Inches (102 cm)
- Works with any digital multimeter that measures temperature
- Works with any clamp meter that measures temperature
- Banana plug adapter included with this clamp
- Banana plug adapter also sold separately (Cat. No. 69146)
Documents
Specifications
- Application:
- HVAC
- Height:
- 1 in
- Length:
- 5-1/4 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Pipe Clamp
- Tool Type:
- Clamp
- Weight:
- 3.13 lb
- Width:
- 3 in