This product requires certification to purchase.

50/1000V Voltage Tester

You last purchased this on
 
Klein Tools

50/1000V Voltage Tester

Brand image
You last purchased this on
 
Klein Tools

50/1000V Voltage Tester

  • Fast #
  • Part #KNCVT1P
  • Item #9772405
  • Manufacturer Part #NCVT1P
4.1 out of 5 Customer Rating
Voltage Tester

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Non-contact detection of voltage in cables, cords, circuit breakers, lighting fixtures, switches, outlets, and wires
  • High intensity, bright green LED indicates the tester is operational and aids in illuminating the workspace
  • When voltage is detected, a high intensity, bright red LED illuminates and a warning tone sounds
  • Discrete digitally controlled ON/OFF power button
  • Auto power-off feature conserves and extends battery life
  • Microprocessor controlled low-battery indicator and tester shutdown
  • CAT IV 1000 Volt safety rating provides expanded operation and protection
  • 50 to 1000 volt AC power operating range allows broad application
  • Durable polycarbonate plastic resin construction
  • Lightweight compact design with a convenient clip to fit securely in your pocket
  • Requires Certification

Specifications

Application:
Voltage Testing, Voltage Detection
Automatic Shut-Off:
Yes
Battery Size:
AAA
Battery Type:
Alkaline
CE Approved:
Yes
Color Finish Name:
Black, Yellow
Height:
18/25 in
Length:
5-1/2 in
Material:
Plastic
Material Type:
Polymer
Meter Type:
Voltage Tester
Number of Tools Included:
1
Power Source:
Battery
Proposition 65:
WARNING: Cancer and reproductive harm – See www.P65Warnings.ca.gov for more information.
UL Listed:
No
Volts:
50-1000VAC
Weight:
0.8 oz
Width:
1 in



Call for Pricing
Call for Pricing