6-1/2 x 1-3/16 in. Plier
6-1/2 x 1-3/16 in. Plier
Product Details
Product Details
- Shear-type cutter for precision wire cutting.
- Two versatile jaw positions.
- Serrated jaws provide sure-gripping power.
- Nickel-chrome plated for long life.
- Knurled handles for greater leverage.
Specifications
- Color Finish Name:
- Nickel Chrome
- GSA Approved:
- No
- Jaw Capacity (in):
- 1-3/16 in
- Length:
- 6-1/2 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Slip Joint Pliers