This product requires certification to purchase.

6-Pocket Leather Tool Pouch

You last purchased this on
 
Klein Tools

6-Pocket Leather Tool Pouch

  • Fast #
  • Part #KLE550256
  • Item #7207888
  • Manufacturer Part #5127
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Klein Tools

6-Pocket Leather Tool Pouch

  • Fast #
  • Part #KLE550256
  • Item #7207888
  • Manufacturer Part #5127
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Features a large utility pocket, three pliers pockets and two screwdriver pockets
  • Stitched and riveted leather construction for long life
  • Slotted to fit belts up to 2 in (51 mm) wide
  • Includes a knife snap
  • Assembled in USA of U.S. and imported components
  • Requires Certification

Specifications

Color Finish Name:
Black
Depth:
12 in
Height:
10 in
Length:
7 in
Material:
Leather
Number of Compartments:
6
Number of Pieces:
1 Piece
Tool Storage Type:
Pouch
Weight:
12.6 oz
Width:
2 in