This product requires certification to purchase.

600V Digital Multimeter Auto-Ranging

You last purchased this on
 
Klein Tools

600V Digital Multimeter Auto-Ranging

  • Fast #
  • Part #KMM400
  • Item #7260453
  • Manufacturer Part #MM400
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Klein Tools

600V Digital Multimeter Auto-Ranging

  • Fast #
  • Part #KMM400
  • Item #7260453
  • Manufacturer Part #MM400
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Measures up to 600V AC/DC voltage, 10A AC/DC current and 40 M?? resistance
  • Measures temperature, capacitance, frequency, duty-cycle, and test diodes and continuity
  • CAT III 600V safety rating
  • Built to withstand a 3.3' (1 m) drop and withstand daily wear and tear on the job site
  • Low battery indicator and easily accessible battery compartment
  • For use in basic and controlled electromagnetic environments such as residential, business and light-industrial locations
  • Includes test leads, thermocouple with adapter and batteries
  • Requires Certification

Specifications

Battery Size:
AAA
CE Approved:
Yes
Height:
3-7/8 in
Length:
6 in
Power Source:
Battery
Temperature Range:
0 - 1000 Deg F (-18 - 538 Deg C)
Volts:
600V
Weight:
0.93 lb
Width:
5-3/8 in