7-in-1 Impact Rated Flip Socket Set with Handle
7-in-1 Impact Rated Flip Socket Set with Handle
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Fastening, Impact Driving
- Drive Size:
- 1/4 in
- Drive Type:
- Hex
- Height:
- 1-7/20 in
- Length:
- 9-1/4 in
- Material:
- Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 7 Piece
- Number of Tools Included:
- 7
- Socket Size:
- 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
- Tool Type:
- Socket Set
- Weight:
- 10.56 oz
- Width:
- 1-7/20 in