This product requires certification to purchase.

752 F Max Temperature Dual Laser Infrared Thermometer

You last purchased this on
 
Klein Tools

752 F Max Temperature Dual Laser Infrared Thermometer

  • Fast #
  • Part #KIR5
  • Item #7260440
  • Manufacturer Part #IR5
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Klein Tools

752 F Max Temperature Dual Laser Infrared Thermometer

  • Fast #
  • Part #KIR5
  • Item #7260440
  • Manufacturer Part #IR5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Optical resolution (distance-to-spot) is 12:1
  • Dual-laser targeting, auto-scan, max/min/avg/diff, high/low alarm, backlit display, auto power-off
  • Drop protection to 6.6 ft (2 m)
  • Not a medical device, thermometer is NOT intended for use on people or animals
  • Uses one 9V battery, with battery life expectancy at 10 hours of continuous use with laser and backlight on
  • Adjustable emissivity
  • Soft-touch, over-mold housing
  • Requires Certification

Documents


Specifications

Application:
Accurate Targeting, Temperature Measurement
Battery Size:
9V
Battery Type:
Alkaline
Color Finish Name:
Black, Orange
Height:
4-53/100 in
Length:
6-41/50 in
Material:
Plastic
Maximum Temperature:
752
Number of Tools Included:
1
Power Source:
Battery
Temperature Range:
-22 to 752 Deg F
Tool Type:
Dual Laser Infrared Thermometer
Volts:
9V
Weight:
9.9 oz
Width:
1-21/25 in