This product requires certification to purchase.

9V Battery Moisture Meter

You last purchased this on
 
Klein Tools

9V Battery Moisture Meter

  • Fast #
  • Part #KET140
  • Item #7958605
  • Manufacturer Part #ET140
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Klein Tools

9V Battery Moisture Meter

  • Fast #
  • Part #KET140
  • Item #7958605
  • Manufacturer Part #ET140
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Pinless moisture meter with electromagnetic field (EMF) technology allows for nondestructive detection of moisture content in building materials
  • Drywall tool detects moisture content up to 3/4-inch (19 mm) deep
  • Easy viewing with bright reverse-contrast display
  • Nine LED bars indicate moisture range
  • Easy-to-select materials with mode button; drywall, masonry, hardwood, and softwood
  • Hold, low battery, and auto-power off functions
  • Built to withstand a 6.6 foot (2 m) drop
  • Includes detector, 9V battery, and instruction manual
  • Requires Certification

Specifications

Battery Size:
9V
Battery Type:
Alkaline
CE Approved:
No
Color Finish Name:
Orange
Height:
1-2/5 in
Length:
6 in
Material:
Plastic
Meter Type:
Moisture Meter
Power Source:
Battery
Tool Type:
Meter
Volts:
9V
Weight:
0.3 lb
Width:
2-22/25 in