AAA Battery Powered Carbon Monoxide Meter
AAA Battery Powered Carbon Monoxide Meter
Frequently Purchased Together
Product Details
Product Details
- Easy-to-use CO meter detects and measures concentration levels of carbon monoxide gas
- Portable CO detector with user protection and short-term exposure limit (STEL) alarm
- Low level alarm (35 ppm) and high level alarm (200 ppm)
- Audible and visual alarms
- Backlit display with CO measurements (0 to 1000 ppm) and temperature (fahrenheit and celsius)
- Auto-power off after 20 minutes of no usage helps conserve battery life
- Includes carrying pouch and 4xAAA batteries
- Meter is not intended for use as personal protection equipment
Specifications
- Application:
- Detection
- Battery Size:
- AAA
- CE Approved:
- No
- Depth:
- 3-37/50 in
- Height:
- 7-3/4 in
- Length:
- 1-9/20 in
- Power Source:
- Battery
- Width:
- 1-23/50 in