7-1/4 in. Wire Pulling Grip
Chicago® 7-1/4 in. Wire Pulling Grip
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed for 0.31 to 0.62-inches (7.9 to 15.7 mm) diameter cable sizes with max safe load of 15,000 (6803 kg)
- Double ''V'' grooves give four-point contact, reducing slipping and providing proper alignment of wire and cable
- For larger conductors, see our grips with round inside-jaw contour
- Locking handle keeps jaw open while grip is placed on cable with a hot stick
- Made in USA
Documents
Specifications
- Collection:
- Chicago®
- Depth:
- 3-33/40 in
- Height:
- 3-3/20 in
- Length:
- 7-1/4 in
- Lift Capacity:
- 15000 lb
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Grip
- Weight:
- 13.7 lb
- Width:
- 6-319/500 in