Manual 6 in. Phillips 1 Piece Screwdriver
Cushion-Grip Manual 6 in. Phillips 1 Piece Screwdriver
Frequently Purchased Together
Product Details
Product Details
- Precision-machined tip provides accurate fit and torque without slippage
- Tip-Ident® quickly identifies the screwdriver type and tip orientation
- Cushion-Grip handle for greater torque and comfort
- Premium chrome-plated for smooth feel and corrosion resistance
- Internal flanges inside handle provide solid, twist-resistant blade anchor
- Special heat-treated shafts
- Meets or exceeds applicable ASME / ANSI specifications
Specifications
- Bit Sizes:
- #3
- Collection:
- Cushion-Grip
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drive Size:
- #3
- Drive Type:
- Phillips
- GSA Approved:
- No
- Handle Material:
- Rubber
- Handle Type:
- Cushion Grip
- Height:
- 1 in
- Length:
- 11 in
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shaft Length:
- 6 in
- Shank Size:
- 6 in
- Shank Style:
- Round
- Tool Type:
- Screwdriver
- Weight:
- 5.6 oz
- Width:
- 2-63/100 in