Cushion-Grip
Frequently Purchased Together
Product Details
Product Details
- Standard length for most applications
- Fits over long bolts and studs
- Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications
- Internal flanges provide solid, twist-resistant shaft anchor
- Premium chrome plated for smooth feel and corrosion resistance
- Meets or exceeds applicable ASME / ANSI specifications
- Handle end is also color coded for easy identification
- Cushion-Grip handle allows for greater torque and comfort
- Tip-Ident® quickly identifies nut driver and size
Specifications
- Bit Sizes:
- 5/16 in
- Coating:
- Chrome Plated
- Collection:
- Cushion-Grip
- Color Finish Name:
- Black, Yellow
- Drive Size:
- 5/16 in
- Drive Type:
- Hex
- GSA Approved:
- No
- Handle Material:
- Rubber
- Handle Type:
- Cushion Grip
- Height:
- 1 in
- Length:
- 6-3/4 in
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shaft Length:
- 3 in
- Shaft Size:
- 3 in
- Shank Style:
- Hollow
- Tool Type:
- Nut Driver
- Weight:
- 3.2 oz
- Width:
- 2-63/100 in