Cushion-Grip
Frequently Purchased Together
Product Details
Product Details
- General-purpose selection of the most frequently used nut drivers
- Full hollow shafts facilitate work on long bolt applications
- Cushion Grip handles allow for greater torque and comfort
- Tip-Ident® quickly identifies nut driver hex orientation and size by color coding the handle ends so you can easily engage the nut driver with the fastener
- Internal flanges provide solid, twist-resistant shaft anchor
Specifications
- Bit Sizes:
- 3/16 in;1/4 in;5/16 in;11/32 in;3/8 in;7/16 in;1/2 in
- Coating:
- Chrome Plated
- Collection:
- Cushion-Grip
- Color Finish Name:
- Black, Blue, Brown, Green, Red, Yellow
- Drive Size:
- 3/16 in;1/4 in;5/16 in;11/32 in;3/8 in;7/16 in;1/2 in
- Drive Type:
- Hex
- Handle Material:
- Rubber
- Handle Type:
- Cushion Grip
- Height:
- 1-1/2 in
- Length:
- 7 in
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 7 Piece
- Number of Tools Included:
- 7
- Shaft Length:
- 3 in
- Shank Style:
- Hollow
- Tool Type:
- Nut Driver
- Weight:
- 24 oz
- Width:
- 7-1/2 in