This product requires certification to purchase.

Manual 4 in. Cabinet 1 Piece Screwdriver

You last purchased this on
 
Klein Tools

Cushion-Grip Manual 4 in. Cabinet 1 Piece Screwdriver

  • Fast #
  • Part #K6014
  • Item #18280
  • Manufacturer Part #601-4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Klein Tools

Cushion-Grip Manual 4 in. Cabinet 1 Piece Screwdriver

  • Fast #
  • Part #K6014
  • Item #18280
  • Manufacturer Part #601-4
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Narrow cabinet tip permits blade access where space is limited
  • Cushion-Grip handle for greater torque and comfort
  • Premium chrome-plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts
  • Precision-machined tip for exact fit
  • Tip-Ident® quickly identifies the screwdriver type and tip orientation
  • Meets or exceeds applicable ASME / ANSI specifications
  • Requires Certification

Specifications

Bit Sizes:
3/16 in
Collection:
Cushion-Grip
Color Finish Name:
Black
Drive Type:
Cabinet
Handle Material:
Rubber
Height:
1 in
Length:
7-3/4 in
Magnetic:
No
Material:
Steel
Number of Pieces:
1 Piece
Shaft Length:
4 in
Shank Size:
4 in
Shank Style:
Round
Weight:
0.18 lb
Width:
2-63/100 in