Digital Pocket Thermometer
Digital Pocket Thermometer
Frequently Purchased Together
Product Details
Product Details
- User selectable Fahrenheit and Celsius temperature measurements
- Range -40 to 482°F (-40 to 250°C) with 0.1° resolution
- Backlit display for easy viewing in low light
- Max/min, hold and average functions
- Auto-power off after 15 minutes conserves battery life
- 3-Inch stainless steel probe with protective sheath that also acts as a handle
- Lightweight, compact tool with pocket clip provides easy storage and quick access
Specifications
- Application:
- Ambient Air, Direct-Contact Temperature
- Battery Size:
- LR44
- Height:
- 47/50 in
- Length:
- 6-1/2 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 482
- Temperature Range:
- -40 to 482 Deg F
- Weight:
- 1.4 oz
- Width:
- 1-2/25 in