This product requires certification to purchase.

Dual IR and Probe Thermometer

You last purchased this on
 
Klein Tools

Dual IR and Probe Thermometer

  • Fast #
  • Part #KIR07
  • Item #8025897
  • Manufacturer Part #IR07
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Klein Tools

Dual IR and Probe Thermometer

  • Fast #
  • Part #KIR07
  • Item #8025897
  • Manufacturer Part #IR07
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Capable of measuring temperature from -40 to 572°F (-40 to 300°C)
  • Accurately measure surface temperature with infrared thermometer (DS ratio 8:1)
  • Measure air vents and duct temperatures using temperature probe with hands-free hanging hook
  • Temperature probe also can measure liquid temperatures
  • Target laser may be used as a laser pointer
  • Quickly calculates differential temperature (T1-T2) for both IR and probe temperatures
  • Easy-open probe with nub to prevent temperature transfer while opening
  • Backlit display with hold, max/min, APO, and low battery functions
  • Includes a pouch, owner's manual, and 2 x AAA batteries
  • Stainless steel probe is FDA GRAS compliant
  • Requires Certification

Specifications

Application:
Temperature Measurement
Battery Size:
AAA
Color Finish Name:
Orange
Height:
19/20 in
Length:
5-41/50 in
Material:
Plastic
Material Type:
ABS, Polycarbonate
Maximum Temperature:
572
Temperature Range:
-40 to 572 Deg F
Weight:
3.6 oz
Width:
1-67/100 in