This product requires certification to purchase.

1-Tool Hex Key Set

You last purchased this on
 
Klein Tools

Journeyman™ 1-Tool Hex Key Set

  • Fast #
  • Part #KJTH68M
  • Item #8925425
  • Manufacturer Part #JTH68M
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Klein Tools

Journeyman™ 1-Tool Hex Key Set

  • Fast #
  • Part #KJTH68M
  • Item #8925425
  • Manufacturer Part #JTH68M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • T-handle design delivers maximum power
  • Soft touch grips for maximum control and comfort
  • Sizes laser etched on blade for easy identification
  • Metal stand keeps tools organized
  • Blade-through-handle design for high torque applications
  • Tip-Ident sizes marked
  • Convenient hang hole
  • Treated steel for rust and corrosion resistance
  • Requires Certification

Documents


Specifications

Collection:
Journeyman™
Color Finish Name:
Blue, Metallic
Drive Type:
Hex
Handle Type:
T-handle
Length:
6 in
Material:
Steel
Number of Pieces:
8 Piece
Number of Tools Included:
8
Size:
2 mm;2.5 mm;3 mm;4 mm;5 mm;6 mm;8 mm;10 mm
Tool Type:
Hex Key Set
Weight:
1.8 lb