Journeyman™
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed to crimp insulated and non-insulated 10 to 22 AWG solderless terminals and connectors
- Tapered nose design for working in confined spaces
- Contoured thumb area for additional comfort and positive feel
- Specially hardened cutter in the nose
- Hot-riveted joint ensures smooth action and no handle wobble
- State-of-the-art, dual material Journeyman™ handles provide a better grip without sacrificing tool strength or durability
Specifications
- Application:
- Crimping, Cutting
- Collection:
- Journeyman™
- Color Finish Name:
- Black, Red
- Cutting Capacity:
- 22 - 10 AWG
- Height:
- 22/25 in
- Length:
- 9-4/5 in
- Material:
- Forged Steel
- Tool Type:
- Cutter, Crimper
- UL Listed:
- No
- Weight:
- 13.4 oz
- Width:
- 4 in