Journeyman™
Frequently Purchased Together
Product Details
Product Details
- Strips, cuts, loops, crimps and shears
- Strips 10-18 AWG Solid and 12-20 AWG Stranded wire
- 6-32 and 8-32 screw shearing
- Crimps non-insulated connectors, lugs and terminals
- Dual material Journeyman™ handles provide better grip
- Long nose for extended reach, grabbing and looping wire
- Forged steel for maximum durability
Documents
Specifications
- Application:
- Crimping, Cutting
- Collection:
- Journeyman™
- Color Finish Name:
- Black, Yellow
- Cutting Capacity:
- 16 - 8 AWG Solid;18 - 10 AWG Stranded
- Gauge (metal):
- 18 ga
- Handle Length (in):
- 4-11/20 in
- Handle Material:
- Rubber
- Jaw Depth (in):
- 1 in
- Jaw Width (in):
- 2-107/500 in
- Length:
- 8-12/25 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Crimping Pliers
- UL Listed:
- No
- Weight:
- 9.6 oz