This product requires certification to purchase.

10-Tools 6 in. Hex Key

You last purchased this on
 
Klein Tools

Journeyman™ 10-Tools 6 in. Hex Key

  • Fast #
  • Part #KJTH610E
  • Item #6436138
  • Manufacturer Part #JTH610E
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Klein Tools

Journeyman™ 10-Tools 6 in. Hex Key

  • Fast #
  • Part #KJTH610E
  • Item #6436138
  • Manufacturer Part #JTH610E
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • T-handle design delivers maximum power
  • Soft touch grips for maximum control and comfort
  • Sizes laser etched on blade
  • Metal stand keeps tools organized
  • Blade-through handle design for high torque applications
  • Tip-Ident sizes marked
  • Convenient hang hole
  • Chamfered end for ease of use
  • Treated steel for rust and corrosion resistance
  • Requires Certification

Specifications

Collection:
Journeyman™
Color Finish Name:
Black, Red
Drive Type:
Hex
Handle Type:
T-handle
Length:
6 in
Material:
Steel
Number of Pieces:
10 Piece
Number of Tools Included:
10
Size:
3/32 in;7/64 in;7/32 in;1/8 in;9/64 in;5/32 in;3/16 in;1/4 in;5/16 in;3/8 in
Tool Type:
Hex Key Set
Weight:
2.7 lb