1-Tool 9 in. Hex Key
Journeyman™ 1-Tool 9 in. Hex Key
Frequently Purchased Together
Product Details
Product Details
- T-handle design delivers maximum power
- Soft touch grips for maximum control and comfort
- Sizes laser etched on blade
- Blade-through handle design for high torque applications
- Tip-Ident sizes marked
- Convenient hang hole
- Chamfered end for ease of use
- Treated steel for rust and corrosion resistance
Specifications
- Collection:
- Journeyman™
- Color Finish Name:
- Black, Red
- Drive Type:
- Hex
- Handle Type:
- T-handle
- Length:
- 9 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Size:
- 1/8 in
- Tool Type:
- Hex Key
- Weight:
- 0.06 oz