This product requires certification to purchase.

You last purchased this on
 
Klein Tools

  • Fast #
  • Part #K1001
  • Item #325179
  • Manufacturer Part #1001
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Klein Tools

  • Fast #
  • Part #K1001
  • Item #325179
  • Manufacturer Part #1001
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wire Strippers with 2 wire cutters; one at tip, the other halfway back near stripping holes double the utility of this tool
  • Multi Tool crimps 7 - 8mm insulated and non-insulated terminals, lugs and splices
  • Cleanly shears 4-40, 10-24, 10-32, 8-32 and 6-32 bolts; cuts and strips 88-22 AWG solid and 10-26 AWG stranded wire
  • Pivot nut adjusts tension
  • Made in USA
  • Full-sized, plastic-covered cushioned handles
  • Overall length: 8.5-Inch
  • Crimping dies color-coded for easy identification
  • Requires Certification

Documents


Specifications

Application:
Crimping, Cutting, Stripping
Color Finish Name:
Red
Cutting Capacity:
22 - 8 AWG Solid;26 - 10 AWG Stranded;#4-40;#6-32;#8-32;#10-24;#10-32 Shearing/Crimping;22 - 10 AWG
Depth:
1-1/2 in
Handle Material:
Plastic
Handle Type:
Cushion
Height:
63/100 in
Length:
8-1/2 in
Number of Tools Included:
1
Tool Type:
Cutter, Crimper, Stripper
UL Listed:
No
Weight:
7.5 oz
Width:
4-7/20 in