Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Crimper crimps 10 to 22 AWG insulated and non-insulated terminals
- Cutting and Crimping Tool has specially hardened wire cutter in nose
- Tapered nose design for working in confined spaces
- Crimping die marked for insulated and non-insulated solderless terminals and connectors
- Made in USA
- Plastic-dipped, cushioned handles for comfort
Specifications
- Application:
- Crimping, Cutting
- Color Finish Name:
- Red
- Cutting Capacity:
- 22 - 10 AWG
- Depth:
- 3-3/4 in
- Handle Material:
- Plastic
- Handle Type:
- Dipped
- Height:
- 1 in
- Length:
- 9-3/5 in
- Number of Tools Included:
- 1
- Tool Type:
- Cutter, Crimper
- UL Listed:
- No
- Weight:
- 12.8 oz
- Width:
- 4 in