Frequently Purchased Together
Product Details
Product Details
- Crimper crimps non-insulated 10 to 22 AWG solderless terminals and connectors
- Cutting and Crimping Tool has specially hardened wire cutter in nose
- Tapered nose for working in confined spaces
- Made with plastic-dipped, cushioned handles for comfort and forged steel for maximum durability
- Made in USA
- Hot-riveted joint for smooth action and no handle wobble
Documents
Recommended Accessories
Specifications
- Application:
- Crimping, Cutting
- Color Finish Name:
- Black
- Cutting Capacity:
- 22 - 10 AWG
- Depth:
- 3-3/4 in
- Handle Material:
- Plastic
- Handle Type:
- Cushion Grip
- Height:
- 1 in
- Length:
- 9-3/5 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Cutter, Crimper
- UL Listed:
- No
- Weight:
- 13.6 oz
- Width:
- 1-22/25 in