This product requires certification to purchase.

You last purchased this on
 
Klein Tools

  • Fast #
  • Part #K1010
  • Item #425901
  • Manufacturer Part #1010
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Klein Tools

  • Fast #
  • Part #K1010
  • Item #425901
  • Manufacturer Part #1010
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wire Stripper easily cuts and strips 10-22 AWG wire
  • Multi Tool's narrow, serrated plier jaws pull, loop and bend wire
  • Cleanly shears 4-40, 5-40, 6-32, 10-32 and 10-24 screws and crimps insulated, non-insulated terminals and 7-8 mm ignition terminals
  • Cutters and strippers are in front of the pivot to easily reach into tight places
  • Made in USA
  • Plastic-covered cushioned handles for comfort
  • Requires Certification

Specifications

Application:
Crimping, Cutting, Stripping
Color Finish Name:
Blue
Cutting Capacity:
20 - 10 AWG Solid;22 - 12 AWG Stranded;#4-40;#5-40:#6-32:#8-32;#10-32;#10-24 Shearing/Crimping;22 - 10 AWG
Depth:
1-1/4 in
Gauge (metal):
22 ga
Handle Material:
Plastic
Handle Type:
Cushion Grip
Height:
3-9/10 in
Length:
8-1/4 in
Material:
Steel
Number of Tools Included:
1
Tool Type:
Cutter, Crimper, Stripper
UL Listed:
No
Weight:
6.9 oz
Width:
2-3/8 in