Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cuts, strips, loops and bends 10-20 AWG solid and 12-22 AWG stranded wire
- Shear-type cutting for clean cuts
- Serrated nose jaws to bend, shape, or pull wire; holes for looping wire ends
- Spring-loaded for self-opening action and comfortable, plastic-covered handles
- Made in USA
Specifications
- Application:
- Cutting, Stripping
- Color Finish Name:
- Blue
- Cutting Capacity:
- 20 - 10 AWG Solid;22 - 12 AWG Stranded
- Depth:
- 1-1/8 in
- Handle Material:
- Plastic
- Handle Type:
- Dipped
- Height:
- 9-1/4 in
- Length:
- 6-1/8 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Cutter, Stripper
- Weight:
- 3.7 oz
- Width:
- 1-7/8 in