Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cuts, strips, loops and gauges 10-18 AWG solid wire
- Spring-loaded action for self-opening
- Easy-to-read wire gauge markings on both sides for stripping in either direction
- Hardened steel with precision ground stripping holes and wire looping and bending holes
- Made in USA
- Black-oxide finish resists corrosion
- Textured handles provide a firm, comfortable grip
- Color-coded handles: red indicates stranded wire, yellow indicates solid wire
- Shear-type cutting blades for clean cuts
- Do NOT use to cut steel wire or bolts
Specifications
- Application:
- Cutting, Stripping
- Color Finish Name:
- Yellow
- Cutting Capacity:
- 18 - 10 AWG Solid
- Depth:
- 1-1/4 in
- Handle Material:
- Plastic
- Handle Type:
- Comfort Grip
- Height:
- 9-1/4 in
- Length:
- 6-1/4 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Cutter, Stripper
- Weight:
- 4.3 oz
- Width:
- 3-7/8 in