Frequently Purchased Together
Product Details
Product Details
- Scissors are designed for telecom, electrical and heavy-duty use applications
- Electrician Snips built with strong, tough tempered steel with a nickel-plated finish that resists corrosion
- Scraper and file on outside of both blades
- Screw hinge permits adjustment
- Made in USA
Documents
Specifications
- Application:
- Telecom, Electrical, Cutting
- Color Finish Name:
- Nickel Plated
- Cutting Capacity:
- 1-7/8 in
- Depth:
- 1-1/4 in
- Handle Material:
- Steel
- Height:
- 512/903 in
- Length:
- 5-1/4 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Scissor
- UL Listed:
- No
- Weight:
- 3.2 oz
- Width:
- 3-3/8 in