Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Integrated screwdriver/nut driver shaft holds 8 popular tips and converts to 3 nut driver sizes
- Contains: 3/8", 5/16" and 1/4" nut drivers, #1 and #2 Phillips, 1/4" and 3/16" slotted, T10 and T15 TORX®, and #1 and #2 square recess
- Interchangeable blade for quick and easy switch out
- Industrial strength, heat treated bits
- Blast finish bit tips provide a firm hold and reduce cam-out
- Cushion-Grip handle for greater torque and comfort
- The following replacement bits are available: see Cat. No. 32482 (#1 Philips and 3/16" Slotted), Cat. No. 32483 (#2 Phillips and 1/4" Slotted), Cat. No. 32484 (#1 Square and #2 Square), and Cat. No. 32485 (T10 TORX® and T15 TORX®)
- TORX® is a registered trademark of Acument Intellectual Properties, LLC
- Assembled in USA of US and imported components
Documents
Specifications
- Bit Sizes:
- (2) 1/4 in;3/8 in;3/16 in;5/16 in;(2) #1;(2) #2;T10;T15
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Drive Size:
- (2) 1/4 in;3/8 in;3/16 in;5/16 in;(2) #1;(2) #2;T10;T15
- Drive Type:
- Nut, Phillips, Slotted, Square, Torx®
- GSA Approved:
- No
- Handle Material:
- Rubber
- Handle Type:
- Cushion Grip
- Height:
- 1-1/4 in
- Length:
- 7-1/4 in
- Magnetic:
- No
- Material:
- Steel
- Multi-Purpose:
- 11-in-1
- Number of Pieces:
- 11 Piece
- Number of Tools Included:
- 11
- Power Source:
- Manual
- Shaft Length:
- 8 in
- Shank Size:
- 3 in
- Shank Style:
- Round
- Tool Type:
- Screwdriver, Nut Driver
- Weight:
- 8 oz