Frequently Purchased Together
Product Details
Product Details
- Sturdy bit and screw holding magnet allows for screws to fit securely in place for easy use
- Includes complete tamperproof bit set in block
- TORX® bits included: T7, T8, T10, T15, T20, T25, T27, T30 and T40. TORX® is a registered trademark of Acument Intellectual Properties, LLC
- Includes 3/32'', 7/64'', 1/8'', 9/64'', 5/32'' and 3/16'' Fraction Hex bits
- Includes 2, 2.5, 3, 4 and 5 mm metric hex bits
- Includes 4, 6, 8, and 10 Spanner bits
- Includes 1, 2, 3 and 4 Tri-Wing® bits
- TORQ-SET® bits included: 6, 8 and 10
- Includes 1/4'' square to 1/4'' hex adapter to drive sockets
- TORQ-SET® and Tri-Wing® are registered trademarks of Phillips Screw Co
Documents
Specifications
- ADA Compliant:
- No
- Bit Sizes:
- 1/4 in;3/32 in;7/64 in;1/8 in;9/64 in;5/32 in;3/16 in;2 mm;2.5 mm;3 mm;4 mm;5 mm;T7;T8;T10;T15;T20;T25;T27;T30;T40;#1;#2;#6;#8;#10;#4;#6;#8;#10
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Drive Size:
- 1/4 in;3/32 in;7/64 in;1/8 in;9/64 in;5/32 in;3/16 in;2 mm;2.5 mm;3 mm;4 mm;5 mm;T7;T8;T10;T15;T20;T25;T27;T30;T40;#1;#2;#6;#8;#10;#4;#6;#8;#10
- Drive Type:
- Hex, Torx®, Tri-Wing®, Spanner
- GSA Approved:
- No
- Handle Material:
- Rubber
- Handle Type:
- Cushion Grip
- Length:
- 7-1/2 in
- Magnetic:
- Yes
- Material:
- Steel
- Number of Pieces:
- 32 Piece
- Number of Tools Included:
- 32
- Power Source:
- Manual
- Shank Size:
- 3-1/2 in
- Tool Type:
- Screwdriver
- UL Listed:
- No
- Weight:
- 11.4 oz