Frequently Purchased Together
Product Details
Product Details
- Versatile 11-in-1 tool for the professional
- Includes unique style bit for installation/removal of common TR-4 Schrader® valves and aggressive thread extractor tip for backing out broken cores
- Great for HVAC and other industrial applications
- Blast finish bit tips provide a firm hold and reduce cam out
- Contains: 3/16'' (5 mm) and 1/4'' (6 mm) slotted, #1 and #2 Phillips, 1/4'' (6 mm), 5/16'' (8 mm) and 3/8'' (10 mm) nut driver, #1 and #2 square, core removal/installation, core extractor
- Cushion-Grip handle for greater torque and comfort
- Nut driver sizes: 3/8", 5/16", and 1/4"
- Phillip bits: #1 and #2
- Square bits: #1 and #2
- Handle type: cushion-grip for greater torque and comfort
Documents
Specifications
- ADA Compliant:
- No
- Bit Sizes:
- 1/4 in;3/8 in;3/16 in;5/16 in;(2) #1;(2) #2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Drive Size:
- 1/4 in;3/8 in;3/16 in;5/16 in;(2) #1;(2) #2
- Drive Type:
- Nut, Phillips, Slotted, Square
- GSA Approved:
- No
- Handle Material:
- Rubber
- Handle Type:
- Cushion Grip
- Length:
- 7-3/4 in
- Magnetic:
- No
- Material:
- Steel
- Multi-Purpose:
- 11-in-1
- Number of Pieces:
- 11 Piece
- Number of Tools Included:
- 11
- Power Source:
- Manual
- Shaft Length:
- 3 in
- Shank Size:
- 3 in
- Tool Type:
- Screwdriver, Nut Driver
- UL Listed:
- No
- Weight:
- 7 oz