Frequently Purchased Together
Product Details
Product Details
- Adjustable blade tension up to 30,000 PSI for fast, precise cuts
- Soft touch grips
- Alternative 45 degree mounting for flush cutting
- Front mount for reciprocating saw blades
- Convenient blade storage in handle
- Includes 12 in(305 mm) x 24 TPI bi-metal hack saw blade and 6 in(152 mm) x 24 TPI bi-metal reciprocating saw blade
Documents
Specifications
- Blade Length (in):
- 12 in
- Blade Material:
- Bi-metal
- Handle Length (in):
- 6-3/10 in
- Handle Material:
- Aluminum
- Handle Type:
- Grip
- Height:
- 1-1/10 in
- Length:
- 16-1/4 in
- Material:
- Bi-metal
- Number of Tools Included:
- 1
- Saw Type:
- Hack
- Teeth Per Inch:
- 24
- Tool Type:
- Hacksaw
- Weight:
- 1.5 lb
- Width:
- 6-3/10 in