Cordless Bluetooth Speaker
Cordless Bluetooth Speaker
Frequently Purchased Together
Product Details
Product Details
- Connects wirelessly via Bluetooth* or a wired auxiliary input
- 32-7/8 ft. (10 m) connectivity range (in open space)
- 10-Hour battery life
- Drop protected up to 6-1/2 ft. (2 m)
- Powerful rear magnet holds speaker to metal surfaces (panels, ducts, etc.)
- Twist-lock flange mounts to Klein's Lighted Tool Bag (Cat. No. 55431)
- 1/4-20 threaded mount on bottom allows attachment to any standard tripod
- Rated IP45 water/dust resistant
- Able to answer calls hands-free with the built-in speakerphone
- Includes 1/8" (3.5 mm) stereo auxiliary cable and micro USB-to-standard USB charging cable
Documents
Specifications
- AMP:
- 0.4
- Battery Size:
- 3.7V
- Battery Type:
- Lithium-ion
- CSA Certified:
- No
- Color Finish Name:
- Black, Grey, Orange
- Corded Cordless:
- Cordless
- Depth:
- 2-13/100 in
- Height:
- 3-1/2 in
- Length:
- 3-7/8 in
- Material:
- Metal, Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Smart Home Enabled:
- No
- Tool Type:
- Speaker
- UL Listed:
- No
- Volts:
- 5V
- Watts:
- 5 W
- Weight:
- 0.62 lb
- Width:
- 2-1/8 in
- Wireless Communication:
- Bluetooth