Frequently Purchased Together
Product Details
Product Details
- Automatically ranging true mean squared (TRMS) technology for increased accuracy
- Test leads measure AC/DC voltage, resistance, continuity, frequency and capacitance and tests diodes
- Thermocouple probe measures temperature
- Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages
- CAT IV 600V, CAT III 1000V, Class 2, Double insulation safety rating
- Built to withstand a 6.6' (2m) drop
- Low battery indicator and easily accessible battery compartment
- Operating temp: 32°F to 104°F (0°C to 40°C)
- Operating altitude to 6,562 ft.(2,000m)
- Includes carrying pouch, test leads, thermocouple with adapter and batteries
Specifications
- AMP:
- 600
- Application:
- Electrical
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- CE Approved:
- Yes
- Color Finish Name:
- Black, Orange
- Height:
- 1-11/20 in
- Length:
- 9-9/100 in
- Material:
- Plastic
- Meter Type:
- Clamp Meter
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Temperature Range:
- -14 to 1000 Deg F
- Volts:
- 1000VAC
- Weight:
- 12.5 oz
- Width:
- 3-81/100 in