This product requires certification to purchase.

You last purchased this on
 
Klein Tools

  • Fast #
  • Part #KD20009NECR
  • Item #1103834
  • Manufacturer Part #D2000-9NECR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Klein Tools

  • Fast #
  • Part #KD20009NECR
  • Item #1103834
  • Manufacturer Part #D2000-9NECR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Crimping die behind hinge for superior leverage crimping of non-insulated connectors, lugs and terminals
  • Cuts ACSR, screws, nails, and most hardened wire
  • High-leverage design. Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs
  • Induction hardened cutting knives for long life
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Streamlined design with sure-gripping, cross-hatched knurled jaws
  • Unique handle tempering helps absorb the ''snap'' when cutting wire
  • Precision-hardened plier head for on-the-job toughness
  • Plastic-dipped handles for comfort and ease of identification
  • Hand form'' handles for full gripping and cutting power
  • Requires Certification

Documents


Specifications

Color Finish Name:
Light Blue
Handle Length (in):
5-41/100 in
Handle Material:
Plastic
Height:
5/8 in
Jaw Capacity (in):
1-3/8 in
Jaw Depth (in):
5/8 in
Jaw Width (in):
1-1/4 in
Length:
9-7/20 in
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Thickness:
5/8 in
Tool Type:
Crimping Pliers
Weight:
1.1 lb
Width:
1-1/4 in