Klein-Kurve®
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cuts, strips, and loops 10-18 AWG Solid and 12-20 AWG Stranded wire and cleanly shears 6-32 and 8-32 shears
- Precision ground stripping holes
- Strong-gripping serrated nose for easy bending, shaping, and pulling of wire
- Holes for looping and bending wire
- Made in USA
- Shear-type cutting blades for clean cuts
- Double-dipped comfort grips with curved handles
- Coil spring provides fast self-opening action
- Easy-to-read markings
- Handy closure lock for convenient storage
Specifications
- Application:
- Cutting, Stripping
- Collection:
- Klein-Kurve®
- Color Finish Name:
- Blue, Yellow
- Cutting Capacity:
- 18 - 10 AWG Solid;20 - 12 AWG Stranded;#6-32;#8-32 Shearing
- Depth:
- 1-1/8 in
- Handle Material:
- Plastic
- Handle Type:
- Comfort Grip
- Height:
- 3/4 in
- Length:
- 7-2/5 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Cutter, Stripper
- UL Listed:
- No
- Weight:
- 5.4 oz
- Width:
- 4-3/8 in