Frequently Purchased Together
Product Details
Product Details
- GFCI tester detects the most common wiring problems in standard and GFCI receptacles
- Works on GFCI outlets and confirms operation of the ground fault protective device
- Built to withstand a 6.6-foot (2 m) drop
- Operating temp: 32° to 140°F (0° to 40°C)
- Nominal voltage: 110/125V AC at 50/60 Hz in 3-wire outlet
- Nominal voltage rating: 110/125V AC at 50/60 hp in 3-wire outlet
Specifications
- Application:
- Wire
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Color Finish Name:
- Orange
- Height:
- 2-22/25 in
- Length:
- 1-31/50 in
- Meter Type:
- Receptacle Tester
- Number of Tools Included:
- 1
- Power Source:
- Electric
- Temperature Range:
- 32 to 140 Deg F
- UL Listed:
- No
- Volts:
- 110/125VAC
- Weight:
- 1.9 oz
- Width:
- 1-22/25 in