Manual 2 in. Multi-bit, Phillips and Slotted 4-Piece Screwdriver
Manual 2 in. Multi-bit, Phillips and Slotted 4-Piece Screwdriver
Frequently Purchased Together
Product Details
Product Details
- Electronics screwdriver with concealable tips and a pocket clip for easy pocket storage
- Four different tips in one tool, includes #0 and #00 phillips plus 1/8-inch and 3/32-inch slotted tips
- Rotating cap for optimum and precise control
- Versatile interchangeable barrel has both a short and long side
- Cushion-grip handle for maximum comfort when working on small equipment
- Steel bits with heat treated precision ground tips for greater strength
- Corrosion-resistant anodized aluminum plated barrel
Documents
Specifications
- ADA Compliant:
- No
- Bit Sizes:
- 1/8 in;3/32 in;#0;#00
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Drive Size:
- 1/8 in;3/32 in;#0;#00
- Drive Type:
- Phillips, Slotted
- GSA Approved:
- No
- Handle Length (in):
- 4-9/100 in
- Handle Material:
- Rubber
- Handle Type:
- Cushion Grip
- Height:
- 69/100 in
- Length:
- 6-5/8 in
- Magnetic:
- No
- Material:
- Steel
- Multi-Purpose:
- 4-in-1
- Number of Pieces:
- 4 Piece
- Number of Tools Included:
- 4
- Power Source:
- Manual
- Shaft Length:
- 2 in
- Shank Size:
- 2-9/100 in
- Tool Type:
- Screwdriver
- UL Listed:
- No
- Weight:
- 1.6 oz
- Width:
- 69/100 in