This product requires certification to purchase.

One Size Fits Most Reusable Cooling Do Rag (Pack of 2)

You last purchased this on
 
Klein Tools

One Size Fits Most Reusable Cooling Do Rag (Pack of 2)

  • Fast #
  • Part #K60180
  • Item #9500137
  • Manufacturer Part #60180
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Klein Tools

One Size Fits Most Reusable Cooling Do Rag (Pack of 2)

  • Fast #
  • Part #K60180
  • Item #9500137
  • Manufacturer Part #60180
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Do Rag is made of performance fabric to wick away sweat and moisture from face
  • Comfortable and soft to wear under hats, helmets or alone
  • Absorbent terry headband
  • Elastic band for a great fit
  • 89-percent polyester and 11-percent spandex blend; machine washable
  • Universal size fits most
  • Two pack is available in blue (Cat. No. 60180) or high-visibility yellow (Cat. No. 60546)
  • Requires Certification

Documents


Specifications

Clothing Size:
One Size Fits All
Color Finish Name:
Blue
Depth:
6-9/10 in
Height:
6-7/10 in
Material:
Plastic, Rubber
Material Type:
Polyester, Rubber
Package Quantity:
Pack of 2
Product Type:
Cooling Do Rag
Reusable:
Yes
Weight:
1.12 oz
Width:
1-3/5 in