One Size Fits Most Reusable Neck and Face Cooling Band
One Size Fits Most Reusable Neck and Face Cooling Band
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- This cooling band is designed using super evaporative performance knit fabric
- Secure fit and won’t unravel with sewn elastic ends
- Anti-odor treatment for long lasting freshness
- Seamless, moisture-wicking fabric can be worn wet or dry
- When wet, cooling is instant and can last for hours
- UPF 50+ sun protection from harmful UV rays
- Versatile cooling band can be worn many ways
- Can be worn by itself or under a hard hat
- One size fits most
- Reflective accents
Documents
Specifications
- Clothing Size:
- One Size Fits All
- Color Finish Name:
- High Visibility Yellow
- Depth:
- 1-17/25 in
- Height:
- 1/20 in
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- Polyester, Spandex
- Product Type:
- Cooling Band
- Reusable:
- Yes
- Weight:
- 1.6 oz
- Width:
- 10 in