Phillips 8 Piece Screwdriver
Phillips 8 Piece Screwdriver
Frequently Purchased Together
Product Details
Product Details
- General purpose selection of the most frequently used screwdrivers
- Includes two cabinet-tip, two keystone-tip and four Phillips-tip screwdrivers
- Tip-Ident® quickly identifies the screwdriver type and tip orientation
- Precision-machined tip for exact fit
- Premium chrome-plated for smooth feel and corrosion resistance
- Cushion-Grip handles for greater torque and comfort
- Internal flanges inside handle provide solid, twist-resistant blade anchor
- Special heat-treated shafts for added durability
- Meets or exceeds applicable ASME / ANSI specifications
- Made in the USA
Documents
Specifications
- ADA Compliant:
- No
- Bit Sizes:
- 1/4 in;(2) 5/16 in;(2) 3/16 in;#1;#2;#3
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Drive Size:
- 1/4 in;(2) 5/16 in;(2) 3/16 in;#1;#2;#3
- Drive Type:
- Cabinet, Keystone, Phillips
- GSA Approved:
- No
- Handle Material:
- Rubber
- Handle Type:
- Cushion Grip
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 8 Piece
- Number of Tools Included:
- 8
- Shank Size:
- 6 in
- Shank Style:
- Round
- Tool Type:
- Screwdriver Set
- UL Listed:
- No
- Weight:
- 1.7 lb