This product requires certification to purchase.

You last purchased this on
 
Klein Tools

Scotchlok™

  • Fast #
  • Part #KD2346
  • Item #1095755
  • Manufacturer Part #D234-6
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Klein Tools

Scotchlok™

  • Fast #
  • Part #KD2346
  • Item #1095755
  • Manufacturer Part #D234-6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Crimps and seats UG, UR, and UY connectors
  • Curved handles for greater control
  • Induction hardened side-cutting knives for long life
  • Scotchlok® is a registered trademark of 3M
  • Requires Certification

Specifications

Application:
Crimping, Cutting
Collection:
Scotchlok™
Color Finish Name:
Yellow
Handle Length (in):
2-1/2 in
Handle Material:
Plastic
Handle Type:
Dipped
Jaw Depth (in):
86/125 in
Jaw Width (in):
1-17/200 in
Length:
5-43/50 in
Material:
Steel
Number of Tools Included:
1
Tool Type:
Crimping Pliers
UL Listed:
No
Weight:
4 oz