This product requires certification to purchase.

Sided Cutting Plier with Crimp Die

You last purchased this on
 
Klein Tools

Sided Cutting Plier with Crimp Die

  • Fast #
  • Part #KD2139NECR
  • Item #50160
  • Manufacturer Part #D213-9NE-CR
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Klein Tools

Sided Cutting Plier with Crimp Die

  • Fast #
  • Part #KD2139NECR
  • Item #50160
  • Manufacturer Part #D213-9NE-CR
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Crimping die behind hinge for superior leverage crimping of non-insulated connectors, lugs and terminals
  • High-leverage design. Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs
  • Induction hardened cutting knives for long life
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Streamlined design with sure-gripping, cross-hatched knurled jaws
  • Unique handle tempering helps absorb the ''snap" when cutting wire
  • Precision-hardened plier head for on-the-job toughness
  • Plastic-dipped handles for comfort and ease of identification
  • Hand form handles for full gripping and cutting power
  • Custom, US-made tool steel
  • Requires Certification

Specifications

Application:
Crimping, Cutting
Color Finish Name:
Yellow
Cutting Capacity:
#8 AWG Copper;Aluminum and Other Soft Metals
Handle Length (in):
5-41/100 in
Handle Type:
Dipped
Height:
22/25 in
Jaw Capacity (in):
1-3/8 in
Jaw Depth (in):
1-1/4 in
Jaw Width (in):
1-91/100 in
Length:
9-7/20 in
Material:
Steel
Number of Tools Included:
1
Tool Type:
Crimping Pliers
Weight:
1 lb
Width:
4 in