This product requires certification to purchase.

5/16 x 3-1/2 in. Non-magnetic Nut Driver (1 Piece)

You last purchased this on
 
Klein Tools

Stubby 5/16 x 3-1/2 in. Non-magnetic Nut Driver (1 Piece)

  • Fast #
  • Part #K610516
  • Item #3171847
  • Manufacturer Part #610-5/16
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Klein Tools

Stubby 5/16 x 3-1/2 in. Non-magnetic Nut Driver (1 Piece)

  • Fast #
  • Part #K610516
  • Item #3171847
  • Manufacturer Part #610-5/16
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications
  • Tip-Ident® quickly identifies nut driver and size
  • Allows for work in close quarters
  • Internal flanges provide solid, twist-resistant shaft anchor
  • Premium chrome plated for smooth feel and corrosion resistance
  • Handle end is also color coded for easy identification
  • Cushion-Grip handle allows for greater torque and comfort
  • Meets or exceeds applicable ASME / ANSI specifications
  • Requires Certification

Documents


Specifications

Coating:
Chrome Plated
Collection:
Stubby
Color Finish Name:
Yellow
Drive Size:
5/16 in
Drive Type:
Hex
GSA Approved:
No
Handle Material:
Rubber
Handle Type:
Cushion Grip
Length:
3-1/2 in
Magnetic:
No
Material:
Steel
Number of Pieces:
1 Piece
Shaft Length:
1-1/2 in
Tool Type:
Nut Driver
Weight:
1.6 oz