Stubby
Frequently Purchased Together
Product Details
Product Details
- Full hollow shaft for work on stacked circuit boards or other long bolt applications
- Tip-Ident® quickly identifies nut driver and size
- Allows for work in close quarters
- Internal flanges provide solid, twist-resistant shaft anchor
- Cushion-Grip handle allows for greater torque and comfort
- Handle end is also color coded for easy identification
- Premium chrome plated for smooth feel and corrosion resistance
- Meets or exceeds applicable ASME / ANSI specifications
Documents
Specifications
- Bit Sizes:
- 1/4 in
- Coating:
- Chrome Plated
- Collection:
- Stubby
- Color Finish Name:
- Black, Red, Yellow
- Drive Size:
- 1/4 in
- Drive Type:
- Hex
- GSA Approved:
- No
- Handle Material:
- Rubber
- Handle Type:
- Cushion Grip
- Length:
- 3-1/2 in
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shaft Length:
- 1-1/2 in
- Shank Style:
- Hollow
- Tool Type:
- Nut Driver
- Weight:
- 1.6 oz