17 qt Cooler in Grey and Orange
Tradesman Pro™ 17 qt Cooler in Grey and Orange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Klein Tools' Lunch Box is a serious cooler that keeps cool for up to 30 hours
- Not only does the Tradesman Pro™ Tough Box Cooler carry lunch, it doubles as a handy place to sit
- The lid on this large capacity Klein Tools lunch box is recessed, allowing space for 1-liter bottles to stand upright
- A convenient compartment housed inside the lid for smaller items such as medicine, napkins, utensils, keys, etc.
- Shoulder strap holds lid in place while carrying and easily converts to a handle
Specifications
- Capacity:
- 17 qt
- Collection:
- Tradesman Pro™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Orange
- Depth:
- 16-3/4 in
- Height:
- 12 in
- Length:
- 12 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polyurethane Foam
- Product Type:
- Cooler
- Width:
- 12-1/2 in