20 in. 39-Pocket Tool Bag
Tradesman Pro™ 20 in. 39-Pocket Tool Bag
Frequently Purchased Together
Product Details
Product Details
- Tool Backpack with 39 pockets for tons of tool storage
- Hard, molded front pocket protects safety glasses
- Front zipper pocket for small parts and tools
- Taller bag and interior pockets allow for long screwdrivers
- Fully molded bottom protects from the elements
- Orange interior for easy tool visibility
- 1680d ballistic weave for durability and water resistance
- Shoulder straps with extra padding and handles for easy carrying
- Made in USA
Documents
Specifications
- Collection:
- Tradesman Pro™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Orange, Grey
- Depth:
- 1-1/2 in
- Height:
- 20 in
- Length:
- 14-1/2 in
- Material:
- Fabric
- Material Type:
- 1680D Ballistic Weave
- Number of Compartments:
- 39
- Tool Storage Type:
- Tool Bag
- Weight:
- 6 lb
- Width:
- 7-1/4 in