This product requires certification to purchase.

Wire Stripper Cutter in Red

You last purchased this on
 
Klein Tools

Wire Stripper Cutter in Red

  • Fast #
  • Part #K11046
  • Item #447952
  • Manufacturer Part #11046
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Klein Tools

Wire Stripper Cutter in Red

  • Fast #
  • Part #K11046
  • Item #447952
  • Manufacturer Part #11046
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Compact, lightweight wire-stripping and cutting tool
  • Narrow nose fits into tight places
  • Hardened steel with precision ground stripping holes and spring-loaded action for self-opening
  • Do not use for cutting steel wire or bolts
  • Made in USA
  • Easy-to-read wire gauge markings on both sides for stripping in either direction
  • Black-oxide finish resists corrosion
  • Textured handles provide a firm, comfortable grip
  • Wire looping and bending holes
  • Shear-type cutting blades for clean cuts
  • Requires Certification

Specifications

Application:
Cutting, Stripping
Color Finish Name:
Red
Cutting Capacity:
26 - 16 AWG Stranded
Depth:
1-1/4 in
Handle Material:
Plastic
Handle Type:
Comfort Grip
Height:
13/20 in
Length:
6-1/4 in
Material:
Steel
Number of Tools Included:
1
Tool Type:
Cutter, Stripper
UL Listed:
No
Weight:
4.3 oz
Width:
2 in