This product requires certification to purchase.

2-3/4 in. Cutter and Replacement Blade Kit

You last purchased this on
 
Klever Kutter

Xchange 2-3/4 in. Cutter and Replacement Blade Kit

  • Fast #
  • Part #KKCJXH30
  • Item #8133879
  • Manufacturer Part #KCJ-XH-30
3.6 out of 5 Customer Rating
You last purchased this on
 
Klever Kutter

Xchange 2-3/4 in. Cutter and Replacement Blade Kit

  • Fast #
  • Part #KKCJXH30
  • Item #8133879
  • Manufacturer Part #KCJ-XH-30
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
2-3/4 in
Blade Material:
Carbon Steel
Blade Width (in):
1-3/4 in
Brand Model Compatibility:
25D164
Collection:
Xchange
Direction of Cut:
Straight
GSA Approved:
No
Number of Tools Included:
1
Tool Type:
Cutter and Replacement Blade Kit