400 ft. Cable Tie
400 ft. Cable Tie
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Grey
- Gauge (metal):
- 16 ga
- Material:
- Steel
- NSF Certified:
- No
- UL Listed:
- No